Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Size Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Small (Mouth size) 30 mm 1Bag(10PC) 1 3211390030 38108323 17.99 SGD
In stock
Big (Mouth size) 40 mm 1Bag(10PC) 1 3211390040 38108332 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 3
Review Rating: 2.50
6 Customer Reviews
The reviews are automatic translation.
Curing agent
1
From Japan
On 2018-05-18 20:32:27
Do not pour at all at all! It would be better to spend it now It would have been better not to buy it.
Sizing operation of curing agent
5
From Japan
On 2017-05-18 16:36:35
It can be poured directly onto the can of curing agent and can be conveniently improved.
This review is about item#38108323.
Container for toning
5
From Japan
On 2016-01-29 15:16:44
It is useful for toning that is indispensable
This review is about item#38108332.
Hardening agent for paint
1
From Japan
On 2012-10-29 03:34:02
I bought a new nozzle for a new curing agent but kept it but the nozzle cracked and it got completely solid. Every 10 tears in 1 day. It will be a big deficit.
This review is about item#38108323.
Curing agent for urethane paint
1
From Japan
On 2012-10-25 18:56:25
This product is attached and the specified amount is used as the main ingredient, but when adding a paint by addition, cracks enter and it is in a state of unusable. I expected that it could be used very conveniently, but it was a ridiculous item.
This review is about item#38108323.
When painting
2
From Japan
On 2012-03-15 03:02:29
It keeps it on the can of curing agent and keeps it, but it is broken when it noticed. Spill over the nozzle during injection. If you improve such as bending the tip, the price is also cheap so I am satisfied.
This review is about item#38108323.

Related Products