Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Mouth size) 70mm 70mm 1PC 1 70mm 38108314 3.99 SGD
In stock
(Mouth size) 50 mm - 1PC 1 50mm 38108305 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 5
2 star 1
1 star 7
Review Rating: 3.46
28 Customer Reviews
The reviews are automatic translation.
Paint can
5
From Japan
On 2018-02-02 19:55:07
Even if the paint adheres and dries easily it is very convenient because it peels easily.
This review is about item#38108314.
oil
3
From Japan
On 2018-01-31 09:48:40
I want a longer nozzle! I want you to prepare various kinds
This review is about item#38108305.
Polyester resin
2
From Japan
On 2017-11-08 04:30:22
When changing the maker of polyester resin usually used, the size of the mouth of one can opens, it is suddenly purchased. However, it seems that the material has grown in about 3 days, so it can not be removed if you cant tilt it ... There is no choice, so wrap the seal tape around the connection part and then fix it with tape etc. .
This review is about item#38108314.
Paint can pour spout prevention
5
From Japan
On 2017-10-11 22:14:00
When pouring 7 kg of oil-based paint cans, which can not be used at once, into a bucket, it was sticky and sticky to clean up, Buy and buy cans. It is not something to use many times, so it was very helpful.
This review is about item#38108314.
Mixing work of solvent etc.
5
From Japan
On 2017-09-28 15:11:45
It is very useful without wasting expensive solvents etc, and without contaminating the place of weighing. It is easy to use because it fits perfectly with the size of the discharge port of the oil can.
This review is about item#38108305.
Addition of seasoning liquid
5
From Japan
On 2017-08-27 18:15:49
I also thought about a commercial Velotype Purchase considering sanitary aspect with cap Good use
This review is about item#38108305.
Bond spout
1
From Japan
On 2017-08-23 17:07:12
The lid can not be used with Amaama. A part to fit in a can is a bit amateur.
This review is about item#38108305.
Engine oil change
3
From Japan
On 2017-02-12 06:55:40
I thought it would fit a 20 liter pail can, but I bought it, but it did not match at all. It was a bad thing that I did not check well, and since there is no defect of the product itself, I made this evaluation
For oil change
3
From Japan
On 2017-01-16 00:00:46
Nakano oil is easy to come because the mouth is large, so work is quick.
This review is about item#38108305.
Division of thinner etc.
1
From Japan
On 2016-12-15 23:36:06
I purchased it by looking at the image, but the installation is too big to use.
This review is about item#38108305.

Related Products