Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3211370040 38108296 1.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 16
4 star 3
3 star 1
2 star 3
1 star 1
Review Rating: 4.25
24 Customer Reviews
The reviews are automatic translation.
Pier can oil
4
From Japan
On 2018-01-06 14:24:42
When I bought it before, the lid was not closed (even if it flew in) I was shunning for a while because oil dropped from the base. I bought several more at the same time, but this time I was fine. There are things with and without oil leaks from the base, but may be somewhat higher so will not you make a leakproof version with something like packing at the base? We expect that product variation will be suppressed.
This review is about item#38108296.
As an engine oil spout
5
From Japan
On 2017-12-08 15:29:05
It was convenient to use conveniently. It is cheap and is the best.
This review is about item#38108296.
To prevent fouling of oily paint cans
5
From Japan
On 2017-10-11 23:04:00
Previously, when pouring oil-based paint cans, which can not be used at one time, into a bucket, it was stubborn and struggling to clean up. It is saved because it is not something to use many times.
This review is about item#38108296.
To improve the efficiency of maintenance work etc.
4
From Japan
On 2017-06-12 16:01:46
I used cock, but because it is expensive, I could not buy any number, so I was looking for it. I tried using it, it was rather nice.
This review is about item#38108296.
20 L oil can set "
5
From Japan
On 2017-04-26 21:59:20
I set it in 20L engine oil can. It was able to subdivide without spilling · It is said that the cap will fly when the temperature rises, but we removed it so it will be removed once every six months. Please upgrade if you can see the situation.
This review is about item#38108296.
When painting work
5
From Japan
On 2017-02-28 19:47:23
It is very good to clean the adhering paint at normal velo and it is also released from deterioration of the paper packing of the lid. It would have been better if there was a hole to tie the lid to the mouth side as well
This review is about item#38108296.
oil
3
From Japan
On 2017-01-16 00:02:22
The mouth is large, but good, but straight, so there are a lot of oil sag.
This review is about item#38108296.
When using engine oil (pail can)
4
From Japan
On 2017-01-13 15:39:17
Until now I have been using the product of another company and the pour spout is slim, I was looking for it because I took time to transfer it to the jug and I met this product. It would be easy to pour, but it would have been as long as about 3 centimeters if you wanted greed. It is easy to lose the attached lid so it's a screw-in type and it's good!
This review is about item#38108296.
For car oil pail cans
5
From Japan
On 2016-08-02 21:18:30
product has arrived. Good because the price is cheap. It can be used without problems.
This review is about item#38108296.
Engine oil pouring
2
From Japan
On 2016-04-04 14:41:20
Used for engine oil pails. Pouring became easy, but if you close the lid, the lid flies freely due to temperature difference. So if you do not leave the lid lightly, there is a danger of loss.
This review is about item#38108296.

Related Products