Buy more than* S$200* and get FREE SHIPPING

New PVC Faucet

4.21 (48)
Model
40mm
Material
Polyethylene resin
Compatible
(Mouth size) 40 mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 11101 38108341 5.72 SGD
In stock
ADD TO CART
Customer Reviews
5 star 29
4 star 9
3 star 4
2 star 3
1 star 3
Review Rating: 4.21
48 Customer Reviews
The reviews are automatic translation.
整備
5
From Japan
On 2017-01-17 15:27:03
取り付け口が外れにくく便利です。 ジョウゴ使わなくても一斗缶から小分けが簡単にできます。
This review is about item#38108341.
When oil exchange
5
From Japan
On 2016-12-13 17:17:53
After issuing the oil until now from wearing this Had been wiped off the sagging oil is no longer.
This review is about item#38108341.
Oil change
5
From Japan
On 2016-11-29 19:25:25
When the oil change of bike, and are used attached to the mouth of 20l pail. Until now, but there was also be soiling overflowing, the put is from this poly faucet, you do not even oil is wasted without dirty also the workplace. It was good to buy.
This review is about item#38108341.
Sort Transfer
4
From Japan
On 2016-11-01 20:07:24
Good to pour without spilling, than good to a little more thick and a little thinner is to be used in engine oil
This review is about item#38108341.
It was transferred of paint thinner
5
From Japan
On 2016-10-15 06:40:50
We use from 1 cans for was transferred to the 4L cans. But was some purchase, there is also a thing it is sweet sometimes fitted Mari. This time we are addicted firmly.
This review is about item#38108341.
Motorcycle, we use development in the.
4
From Japan
On 2016-06-23 16:05:51
Used to subdivide from 20 liters cans of oil, we used attached to you useful, but ingenuity of mounting port was not good enough because there is a time to come off.
This review is about item#38108341.
Dispensing work from the oil cans of 20L and 4L
4
From Japan
On 2016-05-29 02:19:51
But I was using the nozzle of Amon until now, whether the effect of oil additives, red retainer ring of plastic is no longer become immediately swell to loose useless. The point, this is all right now. It is something also useful for there is a lid on the exit. Holes for air replacement is I think I may be a little more big, but because it depends on the viscosity of the oil, whether it is sufficient to expand on the part of the user, if necessary.
This review is about item#38108341.
In portions of from 20L oil can
5
From Japan
On 2016-05-02 13:44:58
When refueling from 20L cans during the oil change, you spilled not pour well. It will pour oil on easy and convenient from 20L cans if you use this. Because the lid is attached, perhaps say even left on if you use all the time.
This review is about item#38108341.
For pails
1
From Japan
On 2016-04-19 23:31:55
Perhaps because any use of the can is bad, it can come off without me addicted well. The 4L cans Try using the other for a while in there for the time being seems to have good chemistry.
This review is about item#38108341.
Put not be spilled in the oil jug from a pail.
5
From Japan
On 2016-03-06 21:12:13
Monotarou Kata Hollow pail school, but never be spilled because the spout is extended, there it often is the overflowing oil from the spout in the other pail, but the floor was in trouble in the oil-soaked each time , no longer able to overflowing from using the faucet. Cheap thing, but what may.
This review is about item#38108341.

Related Products