Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Roller Bucket S Cartridge

5.00 (2)
Compatible
Roller bucket S, mini roller bucket (6inch), roller bucket diagonal
Specification
For 7inch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 1638240000 38106187 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Painting
5
From Japan
On 2016-11-09 20:16:16
It was solid and easy to use. I do not think there is any worry of breaking.
This review is about item#38106187.
Paint the veranda
5
From Japan
On 2015-05-11 11:15:59
When sent, there was no collapse of cardboard, but about two corners of the product were crushed, wrinkles were made, and it did not return completely. There is no hindrance in using it, but it is not a pleasant one.
This review is about item#38106187.

Related Products