Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Penetrate Scraper Y Shape

4.67 (3)
Overall Length (mm)
185
Width (mm)
75
Type
Flat blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3017170075 38107684 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Concrete surface Norokaren work
5
From Japan
On 2016-02-01 16:58:17
Although it is a strikable product, the previous product (manufacturer unknown) immediately broke the wooden grip. This product is superior in this respect (I think that it is not permanent). The cutting edge is also at the top.
This review is about item#38107684.
Remove adhesive
4
From Japan
On 2014-12-23 23:02:17
Even a fixed adhesive can be struck with a hammer, so peel off. After that, I am concerned about durability.
This review is about item#38107684.
When painting
5
From Japan
On 2014-05-27 16:56:45
It is normal.
This review is about item#38107684.

Related Products