Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Surfome, Simple Type

4.00 (1)
Compatible Replacement Blade
21-515
Overall Length (mm)
180
Width (mm)
42
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 21-115 38107876 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Leather work
4
From Japan
On 2014-06-18 18:54:02
I used it for scraping of leather. I think you can use it. It is easier to use than a razor type razor.
This review is about item#38107876.

Related Products