Buy more than* S$200* and get FREE SHIPPING

Surfome Blade

4.80 (5)
...see all>
Product Options
ADD TO CART
Specification Compatible Body Type Overall Length (mm) Width (mm) Shape Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Compatible Body Type Overall Length (mm) Width (mm) Shape Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard half-round - - 254 42 Round-type The replacement blade 21-101, 122 for   1Sheet 1 21-299(21-507) 38107921 23.99 SGD
In stock
- 21-297 - 254 - - -   1pc 1 21-291 55876686 23.99 SGD
Shipped after 2018-01-24
Standard flat - Standard 254 42 Flat The replacement blade 21-101, 122 for   1Sheet 1 21-293(21-505) 38107912 22.99 SGD
In stock
For finishing. Flat - For finishing 140 42 - Replacement blade 21-101, 122, 104 for *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 21-398(21-520) 38107946 19.99 SGD
Shipped after 2018-01-24
For finishing. Flat - For finishing 254 42 Flat Blade Replacement 21-101 - 122 for   1Sheet 1 21-393(21-506) 38107937 23.99 SGD
In stock
Standard flat - Standard 62 42 Flat Replacement blade for 21-115   1Sheet 1 21-515 38107964 10.99 SGD
In stock
For plastic and aluminum - Metal Pula for 254 42 Flat Blade Replacement 21-101 - 122 for   1Sheet 1 21-508 38107955 23.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Forming work with rigid urethane
5
From Japan
On 2015-03-24 13:26:34
Because it is a standard product, machinability is outstanding. It can be processed with crispness without clogging. However, it is very expensive.
This review is about item#38107921.
Used for automobile sheet metal painting.
4
From Japan
On 2015-02-21 11:30:30
It is used for patty grinding of sheet metal paint and it is handy from a long time and it is very convenient.
This review is about item#38107946.
Correction of plaster
5
From Japan
On 2014-10-16 13:34:38
Since I bought it last time, quality is no problem
This review is about item#38107912.
Sheet processing of motorcycle
5
From Japan
On 2013-05-01 22:20:31
If you want to process the urethane on the motorcycle seat it is absolutely not the flat elephant! If you pay attention to the eyes of urethane you can cut it crisply and process it to the shape you want.
This review is about item#38107921.
Urethane home processing
5
From Japan
On 2013-03-03 16:12:07
It is a very good product.
This review is about item#38107937.

Related Products