Buy more than* S$200* and get FREE SHIPPING

Aluminum Roller Handle

5.00 (1)
Grip Diameter (phi mm)
35
Weight (g)
78
Overall Length (mm)
310
Width (mm)
105
Material
Aluminum
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1631190000 38105995 7.10 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paint job
5
From Japan
On 2015-05-16 20:00:11
Although only using the handle of the Nagara until now, I bought to try here. Aluminum is lightweight, just well easy to work the length of the handle. It is also a good place paint attached to the handle also can take easily less sticking that it is water-based paint. It is the best and a little more cheap.

Related Products