Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension (mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 No. 1 1PC 1 1631170001 38105952 18.99 SGD
In stock
165 No. 2 1PC 1 1631170002 38105961 21.99 SGD
In stock
240 No. 4 1PC 1 1631170004 38105986 29.99 SGD
In stock
210 No. 3 1PC 1 1631170003 38105977 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Making prints
5
From Japan
On 2016-03-05 23:12:27
Easy to use
This review is about item#38105977.
Ink application
5
From Japan
On 2014-10-04 14:52:31
There is no handle that can take shaft from both sides, it is very handy to apply it well.
This review is about item#38105952.
Gluing
4
From Japan
On 2013-11-08 10:34:07
It is a purchase with an optional rubber roller replacement cylinder, but at the beginning of use it is a bit too tight to make the rubber roller difficult to rotate. (It may be due to individual differences)
This review is about item#38105986.
Used in combination with a sponge roller for ink application
5
From Japan
On 2013-08-05 10:56:51
The type that can be connected to the roller part on both sides is very handy because it is only this product. Since it is only one side for paint application, because the handle part is shaken, I was looking for this type which can be connected on both sides. It is very easy to work because you can apply force balancedly. Although it is meant for rubber rollers, we used sponge rollers as original, purchased and used in combination.
This review is about item#38105961.

Related Products