1PC 1 1636110000 38106126 2.70 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Extension of brush during painting work
4
From Japan
On 2017-03-15 09:19:29
As other reviewers also say, the holding power of brush is weak, there are irregularities on the holding surface, but since it is made of resin, it is fine if it does not dig into the handle too much, but if you put a little force it will be misaligned . Well, it's for soft paint.
This review is about item#38106126.
Wall painting
5
From Japan
On 2016-03-05 23:09:35
Easy to use
This review is about item#38106126.
Painting work
5
From Japan
On 2015-07-12 17:06:17
I am active in a small high place or a small place.
This review is about item#38106126.
Painting of outer wall
2
From Japan
On 2014-11-23 19:42:30
With one screw tightening, the brush can not be fixed well. I put the kikuza (slip prevention) between the brush and reach and fixed it, but the effect does not seem to last.
This review is about item#38106126.
Painting
5
From Japan
On 2014-11-03 14:29:55
Working at altitude is extremely helpful. It was hard worked when it was not there.
This review is about item#38106126.
Used when painting outer wall
5
From Japan
On 2013-02-17 22:42:49
It is used for painting the outer wall, and it is very handy that you can paint brush joint change at the part which can not reach even with the roller.
This review is about item#38106126.
It is used for drown under the gable using a long pattern.
1
From Japan
On 2012-07-12 05:35:02
It is impossible to fix the brush with one screw. When the screws were tightly closed, screws circulated around this time and it was impossible to remove them with hands. There is no problem with use if touch-up position of low viscosity paint is used.
This review is about item#38106126.

Related Products