Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Conditioner Support

4.83 (6)
Dimensions (Width W x Depth D x Height H) (mm)
400 x 200 x 150 to 200
Load Capacity (kg)
100
Weight (kg)
1.7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3642370000 38109373 76.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Use it to paint under the air conditioner.
5
From Japan
On 2018-06-01 14:41:32
It is very convenient when painting because the foot is thin. I will use it even when I put something else.
This review is about item#38109373.
I use it to raise the air conditioner outdoor unit which is placed on the rooftop or veranda
5
From Japan
On 2017-11-29 21:32:08
It is easy to install, durable and very convenient, but I wanted more than one, but I bought only two items with a high price
This review is about item#38109373.
Waterproof renovation
4
From Japan
On 2017-11-13 15:08:13
It is compact and easy to use. It is convenient to carry.
This review is about item#38109373.
Waterproof work on veranda floor
5
From Japan
On 2017-06-21 14:59:15
Because it is a folding type, it was easy to carry and it was saved. I think that there is no worry that the structure is also solid and it will be broken. Since the ground contact surface of the floor is needle-shaped, the touch-up of the final process is also reduced in time. Considering what you had hung with the rope so far, it is quite a cospa.
This review is about item#38109373.
Waterproof painting work on veranda
5
From Japan
On 2015-04-06 08:05:43
It was saved.
This review is about item#38109373.
Verandah waterproof paint
5
From Japan
On 2014-07-03 16:29:26
Sleep veranda Waterproof top Used for painting Since the tip is a needle, it is easy to work, convenient to fold
This review is about item#38109373.

Related Products