Buy more than* S$200* and get FREE SHIPPING

Brush White, "Hiyoko"

5.00 (3)
Bristle Color
White
Trim
PBT
...see all
Product Options
ADD TO CART
TRUSCO Part Number Thickness (mm) Trim Length (mm) Dimension (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Thickness (mm) Trim Length (mm) Dimension (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 18.5 41 60 Suji違 1PC 1 1027410060 38099223 9.89 SGD
In stock
- 16 38 30 Bracing 1PC 1 1027410030 38099196 5.82 SGD
In stock
385-7565 17.5 38 40 Bracing 1PC 1 1027410040 38099205 7.22 SGD
In stock
- 18 41 50 Bracing 1PC 1 1027410050 38099214 8.61 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When painting
5
From Japan
On 2016-08-11 17:59:11
Price is also affordable, we have always used because easy to use.
This review is about item#38099205.
Painting
5
From Japan
On 2015-10-26 19:24:39
Easy to color painting there is a waist.
This review is about item#38099196.
Painting
5
From Japan
On 2014-05-16 20:52:48
So can also be used to weak solvent system is also in aqueous, usability is good. It includes the story in spite of straight synthetic fibers is not bad. Haired little long, but the corner also take because there is a waist. I thought to disposable, could use something site.
This review is about item#38099196.

Related Products