Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Brush Flat, "Hiyoko"

5.00 (2)
Thickness (mm)
5.5
Bristle Color
White
Trim
PBT
Trim Length (mm)
35
Dimension (mm)
30
Shape
Flat
TRUSCO Part Number
385-7581
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1045050030 38100054 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Corner and corner and draft of cooperation at the time of water-based, interior and exterior painting
5
From Japan
On 2018-03-12 20:50:06
It's not too hard, not too soft, just right. If the color is thin on the smooth surface of the interior, it may be better to be slightly soft.
This review is about item#38100054.
Painting
5
From Japan
On 2015-02-20 21:50:08
Either aqueous or weak solvents can be used and the price is reasonable and easy to use.
This review is about item#38100054.

Related Products