Buy more than* S$200* and get FREE SHIPPING

Joint Brush Flat Red GP

5.00 (1)
Thickness (mm)
5.5
Bristle Color
Red
Trim
PBT
Trim Length (mm)
35
Dimension (mm)
30
Shape
Flat
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1050260030 38100736 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for joint paint of water-based paint.
5
From Japan
On 2012-02-01 19:29:30
I use it when I do water-based silicone painting of the outer wall. Even when painting on a rough wall surface of ricin surface, skin surface, it does not crack the brush tip, it is very handy.
This review is about item#38100736.

Related Products