Buy more than* S$200* and get FREE SHIPPING

Paint Brush

5.00 (1)
Thickness (mm)
11
Bristle Color
Red
Trim
Ten'noo (horse hair)
Trim Length (mm)
28
Size (Number)
8
Model
Muscle
Specification
For border painting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1040030008 38099826 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Painting
5
From Japan
On 2017-05-05 21:03:54
Purchased for repairing outer wall. Make it solid, you can paint as you want.
This review is about item#38099826.

Related Products