Buy more than* S$200* and get FREE SHIPPING

Ultra Fine Brush

4.00 (4)
Tip Width (mm)
2.5
Ear Height (mm)
10
Trim
Weasel hair
Size
Small
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1309010002 38101874 5.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Floor repair
5
From Japan
On 2017-06-05 17:17:12
At first I thought it was soft and bad, but I gradually liked it while I continued using it.
This review is about item#38101874.
Suites Deco
2
From Japan
On 2017-03-22 09:31:48
It was early that the tip of the hair did not come together. I could not use it for detailed work immediately.
This review is about item#38101874.
drawing
5
From Japan
On 2015-12-12 15:50:15
It is suitable for delicate drawing and drawing thin lines. I have been repeating it several times and I also recommend it around. Although it is a consumable item, it is satisfactory in terms of price.
This review is about item#38101874.
I am using it for writing grain of repair work.
4
From Japan
On 2013-05-20 11:56:21
I am handy because I can draw thin lines. However, it is slightly difficult for the bristles of the brush to fall out quickly.
This review is about item#38101874.

Related Products