Buy more than* S$200* and get FREE SHIPPING

Cleaning Paintbrush

Dimensions (inch)
3.5
Thickness (mm)
14
Bristle Color
White
Trim
Pig bristles
Trim Length (mm)
55
Shape
Flat
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1055210035 38103545 22.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products