Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Black Joint Brush

5.00 (1)
Thickness (mm)
5
Bristle Color
Black
Trim
PBT
Trim Length (mm)
32
Size (Number)
10
Shape
Suji違
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1050130010 38100535 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Painting work
5
From Japan
On 2018-03-30 14:59:07
It's easy to use, well organized I also want to buy it
This review is about item#38100535.

Related Products