Buy more than* S$200* and get FREE SHIPPING

Joint Brush Hog Hair

5.00 (2)
Thickness (mm)
5
Bristle Color
White
Trim Length (mm)
40
...see all>
Product Options
ADD TO CART
Trim Size (Number) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Size (Number) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pig bristles 12 Flat 1PC 1 1045510012 38100282 6.99 SGD
Shipped after 2018-01-25
Pig bristles - - 1PC 1 1045510015 38100291 7.99 SGD
Shipped after 2018-01-25
Pig bristles 20 - 1PC 1 1045510020 38100307 8.99 SGD
Shipped after 2018-01-22
Hog bristle 10 Flat 1PC 1 1045510010 38100273 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2017-05-27 18:22:26
The price is affordable and easy to use, I always use it.
This review is about item#38100273.
Seat waterproof joint welding
5
From Japan
On 2014-10-15 14:30:59
Since the purpose of use and application are different, I am worried about when it will be broken, but for the time being we can use it for the time being. Since pins are struck at the hair, I am concerned that it will not be broken by losing the solvent and I am satisfied with the size and the amount of hair just right and I'm thinking of buying it unless it breaks
This review is about item#38100307.

Related Products