Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

2 Component Paint Brush, White

4.43 (7)
Bristle Color
White
Trim
ShiroHoso (goat hair)
...see all>
Product Options
ADD TO CART
Thickness (mm) Trim Length (mm) Dimension (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Trim Length (mm) Dimension (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 36 50 brace structure 1PC 1 1009460050 38097245 5.99 SGD
In stock
18 36 60 brace structure 1PC 1 1009460060 38097254 5.99 SGD
In stock
17 36 40 brace structure 1PC 1 1009460040 38097236 4.99 SGD
In stock
15 33 30 brace structure 1PC 1 1009460030 38097227 3.99 SGD
In stock
18 36 70 Suji違 1PC 1 1009460070 38097263 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Urethane waterproof finish
5
From Japan
On 2017-11-08 15:38:26
I think that it is good at this price that lasted long without hair loss Wetter is comfortable and well-used
This review is about item#38097245.
Painting work
5
From Japan
On 2017-09-06 15:16:33
It is perfectly cospa-like. I will repeat again.
This review is about item#38097245.
roof
4
From Japan
On 2017-08-06 21:33:51
Used for roofing painting. It is easy to use for the price. I wish there was a slightly thinner type.
This review is about item#38097236.
I use it for steel frame painting.
5
From Japan
On 2017-07-17 04:51:28
Recent paint is mostly two-liquid type, so if you do not wash the brush firmly after painting, the brush will solidify soon and you will not be able to use it. Because you do not contain so much on the brush, I think that you hardly cling the sleeper in the brush. I think that I will last long. Besides, because hair is short, it is easy to incorporate. Even if it solidifies, there is no hesitation in disposing it if you think about the price. I will continue using this brush.
This review is about item#38097245.
When painting construction
4
From Japan
On 2017-05-23 19:32:33
Because it is unused, I can not write comments. I found the feeling of hair and the strength of the waist in my hand. I think that it can be used for two liquid type paint in this case. Bristle's hair is unknown to the eye, so it is important to take it in your hand.
This review is about item#38097245.
Painting
5
From Japan
On 2015-03-23 07:18:08
It is easy to use for the price.
This review is about item#38097227.
General house Exterior wall two liquid urethane paint
3
From Japan
On 2013-12-24 06:04:58
It is possible to use it normally without any possibility due to the price
This review is about item#38097227.

Related Products