Buy more than* S$200* and get FREE SHIPPING

Joint Brush

5.00 (1)
Thickness (mm)
7
Bristle Color
White
Trim
Yan'o (goat hair)
Trim Length (mm)
35
Size (Number)
10
Shape
Flat
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1045060010 38100063 12.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sash around etc.
5
From Japan
On 2017-06-05 16:53:20
Hair fallout is small, weak solvent is finished without complaint. I think that COSPA is better than other joint brushes.
This review is about item#38100063.

Related Products