Buy more than* S$200* and get FREE SHIPPING

Compatible Handle
Middle ? NEO combined handle various
Dimensions (inch)
8
Trim Length (mm)
12
Model
8LN-EB
Specification
One Touch Light
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1431410008 38103116 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Interior painting
4
From Japan
On 2015-07-05 18:23:59
The smoothness of rotation and the difficulty of bubbling are easy to use
This review is about item#38103116.

Related Products