Buy more than* S$200* and get FREE SHIPPING

Small Paint Roller

3.00 (1)
Compatible Handle
Dedicated Handle. Dedicated Handle Short Type
Dimensions (inch)
4
Material
Polyurethane foam
Specification
Sand core. replacement
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 1602450004 38104726 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Sakozu painting time
3
From Japan
On 2016-12-14 18:41:48
I use it in a narrow place, it is not suitable for painting a large surface
This review is about item#38104726.

Related Products