Buy more than* S$200* and get FREE SHIPPING

Small Roller Refill

3.50 (2)
Purpose
For aggregate coated material and elastic tile material (water-based)
Compatible Handle
Middle Type, Small Type Combination various Handles
Material
Polyurethane foam
Specification
Standard/ replacement cylinder
...see all>
Product Options
ADD TO CART
Dimensions (inch) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (inch) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 6SF-KG 1PC 1 1607510006 38104875 9.99 SGD
In stock
4 4SF-KG 1PC 1 1607510004 38104866 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Patterning of resin type floor coating material.
3
From Japan
On 2018-03-29 22:27:43
I used it for the first time, I think that the finish was good.
This review is about item#38104875.
Painting work
4
From Japan
On 2017-06-07 17:22:58
Since there is no hole in the tip of the roller, the material does not drip even if it is washed
This review is about item#38104875.

Related Products