Buy more than* S$200* and get FREE SHIPPING

Middle Roller Refill

Purpose
For aggregate coated material and elastic tile material (water-based)
Compatible Handle
Middle Type, Small Type Combination various Handles
Dimensions (inch)
7
Model
7M-KG
Material
Polyurethane foam
Specification
Standard/ replacement cylinder
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1607460007 38104857 14.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products