NoteBuy more than* S$200* and get FREE SHIPPING

Air Impact Wrench, Socket Set

3.59 (49)
Caution
Idling and overload will result in damage so please avoid it. Also please note that it is weak to dust and condensation to weak, so do not cut the oil. After usage, please put on the dust proof rubber cap on.
Purpose
Bolt-nut fastening and removing For Assembly or disassembly of the smaller machines.
Ability Bolt Diameter (mm)
16
Air Outlet
NPT1/4
Working Pressure (MPa)
Approx. 0.62
Air Consumption (L/min)
113(4cfm)
No Load Rotation Speed (min-1[r.p.m])
7000
Maximum Torque (N m)
310
Plug-in Angle (mm [inch])
12.7(1/2)
Weight (kg)
2.5
Specification
Single hammer
Accessories
Socket (9, 10, 11, 13, 14, 17, 19, 22, 24, 27 Mm) extention 125 mm bar, mini oiler, wrench, dust-proof rubber cap and 1 / 4 coupler and oil applier
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 M78-08 37959266 -
Discontinued
[x]
Customer Reviews
5 star 15
4 star 15
3 star 10
2 star 2
1 star 7
Review Rating: 3.59
49 Customer Reviews
The reviews are automatic translation.
Of the car, used for tire replacement.
1
From Japan
On 2016-06-28 18:00:55
That the movement of the lever, was too hard.
This review is about item#37959266.
Repair of the tea garden management working machine
3
From Japan
On 2015-12-21 09:11:01
I do not feel any inconvenience in use in amateur repair. Price is cheap is grateful.
This review is about item#37959266.
Machinery maintenance, etc.
1
From Japan
On 2014-04-21 22:33:26
Forward and reverse switch button fixed bolt was off while working. Why torque with the use of about five hours said it was no longer out. Hurriedly is a settlement to be procured in the do-it-yourself store. So we hit was bad probably. This product was disappointed.
This review is about item#37959266.
Bolted such as heavy equipment, removed, etc.
4
From Japan
On 2013-12-20 14:40:49
It was a trial basis to work, but we can use so-so. After it is durable.
This review is about item#37959266.
Tire exchange
5
From Japan
On 2013-12-08 20:08:22
It is unkind and instructions, but it is okay because it was previously used. It might be difficult to understand for a beginner! !
This review is about item#37959266.
Four-wheel, wheel desorption of two-wheeled
1
From Japan
On 2013-11-24 19:25:12
I think that air leakage from the air joint portion is badly considerable loss. Perhaps because, could not even be able to loosen the wheel nuts of the mini. In addition, "Using air pressure: 0.62MPa" in the product description of HP, but it is written with, has become a "6.17MPa" in the instruction manual of the product,? ? ? In the previous year.
This review is about item#37959266.
Replacement of the studless
3
From Japan
On 2013-11-05 17:04:06
It is not bad. I torque is the highest, if a little more to increase speaking greed. After it is or with how much (^ _-) - ☆
This review is about item#37959266.
Use to the development of car
3
From Japan
On 2013-10-18 10:03:04
21 is dissatisfaction because of the piece is not, the same description of a transparent bottle that accessories was not in the manual, I think it's probably Mizutori, we pondered whether put on where a beginner? ?
This review is about item#37959266.
Tire replacement of private cars
4
From Japan
On 2013-10-06 21:24:53
Now finally available tightening wound air leak leak-proof seal from the air joint connection. It is often required of the box I think that it is still 21 mm of the box I want it necessities
This review is about item#37959266.
Desorption of car tires
4
From Japan
On 2013-09-25 16:14:21
I think that it is very Best Once you have from this price Socket also very convenient to have everything various
This review is about item#37959266.

Related Products