Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Air Impact Wrenches, Light Type

3.00 (24)
Caution
Idling and overload will result in damage so please avoid it. Also please note that it is weak to dust and condensation to weak, so do not cut the oil. After usage, please put on the dust proof rubber cap on.
Purpose
Bolt-nut fastening and removing For Assembly or disassembly of the smaller machines.
Ability Bolt Diameter (mm)
12
Air Outlet
NPT1/4
Working Pressure (MPa)
Approx. 0.62
Air Consumption (L/min)
170(6cfm)
No Load Rotation Speed (min-1[r.p.m])
12000
Maximum Torque (N m)
350
Plug-in Angle (mm [inch])
12.7(1/2)
Weight (kg)
1.2
Specification
Twin hammer
Accessories
Dust-proof rubber caps, 1 / 4 Coupler, oil applier
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M74-24 37959275 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 7
3 star 2
2 star 7
1 star 4
Review Rating: 3.00
24 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2013-12-27 20:37:57
It is excellent usability in a position compact and lightweight to be surprised. We look forward to the future of our durability because for the first time use.
This review is about item#37959275.
Wheel nut
2
From Japan
On 2013-11-23 18:34:17
Light and is good, but, since the regulator is not attached, cumbersome at the time of tightening.
This review is about item#37959275.
Automotive
3
From Japan
On 2013-10-28 17:19:51
Easy-to-use, lightweight.
This review is about item#37959275.
Use the BB one of desorption of bicycle
2
From Japan
On 2013-10-09 13:28:53
Power is I just good for the purpose work hard to use and hard and plug sockets
This review is about item#37959275.
Car wheel desorption
5
From Japan
On 2013-07-26 23:16:34
Wheel nuts are tightened with the proper torque can work without problems, with the default air pressure There is sense of inadequacy is to firmly tightened nuts Became care is poor condition of the fixing of the ring, you Tekozuri the mounting of the socket Air consumption was able desorption of 2 pieces wheel 25L tank (0.85MPa) Apparently striking force will be reduced from three eyes Will in time sufficient supply of air if you move compressor of 100V1 horsepower Excessive expectations are satisfied Nde lightweight cheap but is taboo
This review is about item#37959275.
Mainly maintenance inspection
2
From Japan
On 2013-06-24 14:29:54
Lightweight Nanoha, but is a good thing, power is weak. There is a car that does not loosen even wheel nut.
This review is about item#37959275.
Car maintenance
3
From Japan
On 2013-06-04 12:56:16
News thought, there is no torque! The screw so that they will not become loose. Blank firing of the hammer, skinny exaggeration.
This review is about item#37959275.
Car maintenance, tire replacement, etc.
1
From Japan
On 2013-04-08 19:44:29
At work because the power is not enough it will not be usable (sound is brave for, but ...). Because it does not turn unless loosen such as also with a wrench tire it is a duplication of effort. It seems better to simplistic and for hobby.
This review is about item#37959275.
Automotive (mainly wheel desorption)
2
From Japan
On 2013-03-07 16:48:28
Improvements ... strength has only one by a two-stage switching of (and there is not much difference between the strong and weak), that person also weak too tight a force is too strong I think the weak may be more weak.
This review is about item#37959275.
For Setting up the machine (wooden replacement)
5
From Japan
On 2013-03-04 16:58:52
But had carried out manually until now, buy thought to shorten time. Very inexpensive, compact strong, it can work speedily. We believe the adopted by other departments.
This review is about item#37959275.

Related Products