Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Air Belt Sander

3.83 (18)
Caution
Idling and overload will result in damage so please avoid it. Also please note that it is weak to dust and condensation to weak, so do not cut the oil.
Purpose
For deburring, pretreatment and fine groove sanding work, etc.
Air Outlet
Rc1/4
Air Consumption (L/min)
170(6cfm)
Belt Width W x Length l (mm)
10*330
No Load Rotation Speed (min-1[r.p.m])
16000
Weight (kg)
1.87
Accessories
Abrasive belt # 60 x 1; # 120 x 1, 1 / 4 Coupler, oil applier
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M73-22 37993514 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 1
2 star 4
1 star 1
Review Rating: 3.83
18 Customer Reviews
The reviews are automatic translation.
It could very inexpensively suppress it.
5
From Japan
On 2016-10-14 18:22:37
It could very inexpensively suppress it.
This review is about item#37993514.
Automotive sheet metal and farm equipment maintenance
5
From Japan
On 2015-01-15 21:44:20
Usage will continue to fly off the blind cover and there is no problem cover of the blind in the rotating part is immediately sweet will use. I have thrown away because too fly.
This review is about item#37993514.
Automotive sheet metal
5
From Japan
On 2014-06-26 21:22:23
It is quite firm.
This review is about item#37993514.
Finishing
2
From Japan
On 2013-09-03 22:12:45
Products reach texture was not handed to fine-tune the price reasonable for the air lever is half in the ON and OFF. It's durability is whether is after. It is scheduled to put the air valve for can not be half-adjustment will take extra cost. Next I think to buy a major manufacturer goods.
This review is about item#37993514.
It used to narrow at the time of the automobile sheet metal
4
From Japan
On 2013-06-22 09:20:31
Cheap but there is quite Tsukaimichi
This review is about item#37993514.
Aluminum type polishing
5
From Japan
On 2013-04-03 14:23:16
Ease of use no less well-known manufacturers goods is also the best.
This review is about item#37993514.
Sheet metal work
2
From Japan
On 2013-02-27 15:14:55
For air blowing mouth is downward, so shaved powder is winding up discontent Because the guy domestic there is a mouth erupted file belt Where the cut is rolled up to the front without Kakekara to myself blown away clean,
This review is about item#37993514.
Deburring after the cutting of the hexagonal material
2
From Japan
On 2012-08-18 09:14:12
Not use large and heavier than I thought I hesitation rotation wish I can be adjusted.
This review is about item#37993514.
Deburring and polishing work
1
From Japan
On 2012-08-01 16:13:33
It rattling was earlier that also break big Anyway it is more of those of 9000 yen level that was disposable if previous sales was much better I would like to resell
This review is about item#37993514.
Rust off and, chamfering of parts
3
From Japan
On 2012-07-04 14:37:51
Weight is where to be worried about, but at the price accordingly, in the need I think enough or if not frequently used for business.
This review is about item#37993514.

Related Products