Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Reducer

Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
1.0
...see all>
Product Options
ADD TO CART
Dimensions E (mm) Effective Sectional Area (mm2) Operating Temperature Range (deg C) Weight (g) Compatible Tube Joint D2 (mm) Shape Compatible Tube Outer Diameter D1 RoHS Directive Dimensions P (mm) Fluid Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Effective Sectional Area (mm2) Operating Temperature Range (deg C) Weight (g) Compatible Tube Joint D2 (mm) Shape Compatible Tube Outer Diameter D1 RoHS Directive Dimensions P (mm) Fluid Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18.8 - 0 to 60 4.5 - - 1/4 Yu 12.5 - 17 43.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PGJ10-1/4 35311017 3.99 SGD
Shipped after 2018-06-28
18.7 22.5 0 to 60 5.8 - - 5/16 Yu 14.5 - 18.1 43.7   1PC 1 PGJ10-5/16 35311026 3.99 SGD
Shipped after 2018-06-28
21 31.5 0 to 60 9.7 - - 3/8 Yu 17.5 - 20.2 50   1PC 1 PGJ12-3/8 35311035 3.99 SGD
Shipped after 2018-06-28
17.3 14.5 0 - 60 4 8 Reducer 1/4 Available 12.5 Air / water 17 40.8   1PC 1 PGJ8-1/4 35311001 2.99 SGD
In stock
ADD TO CART

Related Products