Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

22 phi Key Switches

1.00 (1)
Key Number
701
Switching Frequency (times /hour)
1800
Cold-Resistance Heat-Resistant Temperature (deg C)
-40-70
Mounting Hole Diameter (phi mm)
22.3(+0.4-0)
Operating Ambient Temperature (deg C)
-20-55
Relative Humidity
45-85%
Rated Insulation Voltage (V)
AC/DC600
...see all>
Product Options
ADD TO CART
Number of Notches Shape Electrical Durability Operating Force (N/m) Mechanical Durability Thermostability Contact Unit Contact Resistance (mohm) Key Retractable Position Insulation Resistance (Mohm) Temperature rise Rated Current (A) Opreration Method Vibration Resistance (m/s2) Impact Resistance (m/s2) Contact Arrangement Elevation (m) Protection Structure Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Notches Shape Electrical Durability Operating Force (N/m) Mechanical Durability Thermostability Contact Unit Contact Resistance (mohm) Key Retractable Position Insulation Resistance (Mohm) Temperature rise Rated Current (A) Opreration Method Vibration Resistance (m/s2) Impact Resistance (m/s2) Contact Arrangement Elevation (m) Protection Structure Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - 1a1b - -   1pc 1 A22SK211C:701 37832067 21.99 SGD
Shipped after 2018-07-03
2 - - - - - - - - - - - - - - 1a - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22SK210E:701 37832085 22.99 SGD
Shipped after 2018-06-29
2 - - - - - - - - - - - - - - 1a1b - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22SK211E:701 37832094 24.99 SGD
Shipped after 2018-07-09
2 - - - - - - - - - - - - - - 2a - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22SK220E:701 37832103 22.99 SGD
Shipped after 2018-06-29
- With key (metal ring) 1 million times About 0.16 (contact arrangement 1a1b) 1 million times 40 degC 93% 96 hours HC type (you can contact mounted.) 30 or less Missing left 100 or more (500V) 40K or less 10 (contact portion) 2 notches Manual return (Durable) 15 (Malfunction) 100 / (durability) 500 1a 2000 below IP65 Bo-yukatachi   1PC 1 A22SK210C:701 37832051 18.99 SGD
In stock
- With key (metal ring) 1 million times About 0.16 (contact arrangement 1a1b) 1 million times 40 degC 93% 96 hours HC type (you can contact mounted.) 30 or less Missing left 100 or more (500V) 40K or less 10 (contact portion) 2 notches Manual return (Durable) 15 (Malfunction) 100 / (durability) 500 2a 2000 below IP65 Bo-yukatachi *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A22SK220C:701 37832076 21.99 SGD
Shipped after 2018-07-09
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Operating switch at the time of unloading material
1
From Japan
On 2016-01-15 15:29:57
I purchased more than one, but all the keys are the same, I wanted to install it by material, but I could not. I did not notice that the numbers are the same. Besides, I wanted to purchase another number, but I was not Monotaro.
This review is about item#37832051.

Related Products