Buy more than* S$200* and get FREE SHIPPING

22Φ pilot round transformer type

1.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Impact Resistance (m/s2)
490
Rated Secondary Voltage (V)
5.5
Cold-Resistance Heat-Resistant Temperature (deg C)
-40-70
Mounting Hole Diameter (phi mm)
22.3(+0.4-0)
Operating Ambient Temperature (deg C)
-20-55
Relative Humidity
45-85%
Rated Insulation Voltage (V)
AC/DC600
...see all>
Product Options
ADD TO CART
Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200/220 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT200H 37833117 13.99 SGD
Shipped after 2018-04-27
400/440 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT400W 37833153 14.99 SGD
Shipped after 2018-04-27
100/110 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT100GLE 37833196 22.99 SGD
Shipped after 2018-04-27
100/110 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT100WLE 37833214 22.99 SGD
Shipped after 2018-04-27
100/110 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT100YLE 37833223 22.99 SGD
Shipped after 2018-04-27
100/110 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT100HLH 37833232 29.99 SGD
Shipped after 2018-04-27
200/220 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT200GLE 37833257 22.99 SGD
Shipped after 2018-04-27
200/220 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT200OLE 37833266 22.99 SGD
Shipped after 2018-04-27
400/440 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT400WLE 37833336 24.99 SGD
Shipped after 2018-04-27
100/110 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT100R 37833004 13.99 SGD
Shipped after 2018-04-27
200/220 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT200W 37833092 13.99 SGD
Shipped after 2018-05-09
200/220 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT200Y 37833101 13.99 SGD
Shipped after 2018-04-27
400/440 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT400R 37833126 14.99 SGD
Shipped after 2018-04-27
400/440 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT400G 37833135 14.99 SGD
Shipped after 2018-04-27
200/220 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT200HLH 37833293 29.99 SGD
Shipped after 2018-04-27
400/440 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT400YLE 37833345 24.99 SGD
Shipped after 2018-04-27
400/440 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT400O 37833144 14.99 SGD
Shipped after 2018-04-27
400/440 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT400Y 37833162 14.99 SGD
Shipped after 2018-04-27
400/440 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT400H 37833171 14.99 SGD
Shipped after 2018-04-27
100/110 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT100RLE 37833187 22.99 SGD
Shipped after 2018-04-27
100/110 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT100OLE 37833205 22.99 SGD
Shipped after 2018-04-27
100/110 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT100G 37833013 13.99 SGD
Shipped after 2018-04-27
100/110 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT100O 37833022 13.99 SGD
Shipped after 2018-04-27
100/110 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT100H 37833056 13.99 SGD
Shipped after 2018-04-27
200/220 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT200R 37833065 13.99 SGD
Shipped after 2018-04-27
200/220 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT200G 37833074 13.99 SGD
Shipped after 2018-04-27
200/220 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT200O 37833083 13.99 SGD
Shipped after 2018-04-27
100/110 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT100W 37833031 13.99 SGD
Shipped after 2018-04-27
100/110 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT100Y 37833047 13.99 SGD
Shipped after 2018-04-27
200/220 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT200RLE 37833241 22.99 SGD
Shipped after 2018-04-27
400/440 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT400OLE 37833327 24.99 SGD
Shipped after 2018-04-27
200/220 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT200WLE 37833275 22.99 SGD
Shipped after 2018-04-27
200/220 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT200YLE 37833284 22.99 SGD
Shipped after 2018-04-27
400/440 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT400RLE 37833302 24.99 SGD
Shipped after 2018-04-27
400/440 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT400GLE 37833311 24.99 SGD
Shipped after 2018-04-27
400/440 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A22ILT400HLH 37833354 30.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
To the lamp
1
From Japan
On 2016-01-12 18:36:31
I am sorry that I spent a month on delivery and the thing that arrived was larger than the product of 25 mm hole. The worst is that ordering can only be done with too much feeling. I think that there are certainly pictures.
This review is about item#37833004.

Related Products