Buy more than* S$200* and get FREE SHIPPING

25 phi Selector Switch 2 Notch

Colors (Grip Part)
Black
Switching Frequency (times /hour)
1800
Vibration Resistance (m/s2)
(Durable) 15
Electrical Durability
1 million times
Mechanical Durability
1 million times
Contact Resistance (mohm)
30 or less
Rated Insulation Voltage (V)
AC/DC600
Protection Structure
IP65 Bo-yukatachi
...see all
Product Options
ADD TO CART
Shape Cold-Resistance Heat-Resistant Temperature (deg C) Mounting Hole Diameter (phi mm) Operating Ambient Temperature (deg C) Thermostability Relative Humidity Insulation Resistance (Mohm) Temperature rise Rated Current (A) Opreration Method Impact Resistance (m/s2) Elevation (m) Contact Arrangement Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Cold-Resistance Heat-Resistant Temperature (deg C) Mounting Hole Diameter (phi mm) Operating Ambient Temperature (deg C) Thermostability Relative Humidity Insulation Resistance (Mohm) Temperature rise Rated Current (A) Opreration Method Impact Resistance (m/s2) Elevation (m) Contact Arrangement Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- -40 to 70 25.5(+0.5 to 0) -20 to 55 96 hours 40 deg C 93% 45 to 85% More than 100 (500V) 40K or less 10 (contact section) 2 notch right automatic return Malfunction: 100, Durability: 500 2000 or less 2a 1PC 1 A25SN2R20B 37847257 14.20 SGD
Shipped after 2017-05-01
Knob type (metal ring) -40 To 70 25.5 (+ 0.5 to 0) -20 To 55 40 degree C 93% 96 hours 45-85% More than 100 (500V) 40K below 10 (contact area) 2 notches Manual return (Malfunction) 100 / (durability) 500 2000 following 1a 1PC 1 A25SN210B 37847205 7.22 SGD
In stock
Shaped knob (metal ring) -40 - 70 25.5(+0.5 - 0) -20 - 55 96 hours 40deg C 93% 45 - 85% 100 or more (500V) 40K or less 10 (contact section) 2 notch manual reset (Malfunction) 100 / (durable) 500 2000 following 1a1b 1PC 1 A25SN211B 37847214 9.80 SGD
In stock
- -40 to 70 25.5(+0.5 to 0) -20 to 55 96 hours 40 deg C 93% 45 to 85% More than 100 (500V) 40K or less 10 (contact section) 2 notch right automatic return Malfunction: 100, Durability: 500 2000 or less 1a1b 1PC 1 A25SN2R11B 37847241 14.20 SGD
Shipped after 2017-05-01
- -40 to 70 25.5(+0.5 to 0) -20 to 55 96 hours 40 deg C 93% 45 to 85% More than 100 (500V) 40K or less 10 (contact section) 2 notch manual return Malfunction: 100, Durability: 500 2000 or less 2a 1PC 1 A25SN220B 37847223 9.93 SGD
In stock
- -40 to 70 25.5(+0.5 to 0) -20 to 55 96 hours 40 deg C 93% 45 to 85% More than 100 (500V) 40K or less 10 (contact section) 2 notch right automatic return Malfunction: 100, Durability: 500 2000 or less 1a 1PC 1 A25SN2R10B 37847232 7.50 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products