Buy more than* S$200* and get FREE SHIPPING

25 phi Key Switch 2 Notch

5.00 (1)
Key Number
701
Switching Frequency (times /hour)
1800
Rated Current (A)
10 (contact section)
Vibration Resistance (m/s2)
(Durable) 15
Electrical Durability
1 million times
Mechanical Durability
1 million times
Contact Resistance (mohm)
30 or less
Temperature rise
40K or less
Rated Insulation Voltage (V)
AC/DC600
Protection Structure
IP65 Bo-yukatachi
...see all>
Product Options
ADD TO CART
Key Retractable Position Opreration Method Impact Resistance (m/s2) Contact Arrangement Elevation (m) Shape Cold-Resistance Heat-Resistant Temperature (deg C) Mounting Hole Diameter (phi mm) Operating Ambient Temperature (deg C) Thermostability Relative Humidity Insulation Resistance (Mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Key Retractable Position Opreration Method Impact Resistance (m/s2) Contact Arrangement Elevation (m) Shape Cold-Resistance Heat-Resistant Temperature (deg C) Mounting Hole Diameter (phi mm) Operating Ambient Temperature (deg C) Thermostability Relative Humidity Insulation Resistance (Mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Missing left 2 notch manual reset (Malfunction) 100 / (durable) 500 2a 2000 following With key (metal ring) -40 - 70 25.5(+0.5 - 0) -20 - 55 96 hours 40deg C 93% 45 - 85% 100 or more (500V)   1PC 1 A25SK220C:701 37847607 21.99 SGD
Shipped after 2018-01-23
Missing right 2 notch manual return Malfunction: 100, Durability: 500 1a 2000 or less - -40 to 70 25.5(+0.5 to 0) -20 to 55 96 hours 40 deg C 93% 45 to 85% More than 100 (500V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A25SK210E:701 37847616 18.99 SGD
Shipped after 2018-01-23
Missing left 2 notch manual return Malfunction: 100, Durability: 500 1a 2000 or less Keyed (metal ring) -40 to 70 25.5(+0.5 to 0) -20 to 55 96 hours 40 deg C 93% 45 to 85% More than 100 (500V)   1PC 1 A25SK210C:701 37847582 18.99 SGD
In stock
Missing right 2 notch manual return Malfunction: 100, Durability: 500 2a 2000 or less - -40 to 70 25.5(+0.5 to 0) -20 to 55 96 hours 40 deg C 93% 45 to 85% More than 100 (500V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A25SK220E:701 37847634 21.99 SGD
Shipped after 2018-01-23
Missing left 2 notch manual return Malfunction: 100, Durability: 500 1a1b 2000 or less Keyed (metal ring) -40 to 70 25.5(+0.5 to 0) -20 to 55 96 hours 40 deg C 93% 45 to 85% More than 100 (500V)   1PC 1 A25SK211C:701 37847591 21.99 SGD
Shipped after 2018-02-01
Missing right 2 notch manual return Malfunction: 100, Durability: 500 1a1b 2000 or less - -40 to 70 25.5(+0.5 to 0) -20 to 55 96 hours 40 deg C 93% 45 to 85% More than 100 (500V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A25SK211E:701 37847625 21.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Switch replacement for Honda cat ring
5
From Japan
On 2017-05-21 22:42:38
Neko Round Power Due to poor contact of the power switch of the unicycle, because power is running out on the slope, it is dangerous and it is purchased as a replacement part. Since genuine is hard to obtain, it was perfect if you searched for the same san. There was no problem as a function, the appearance was metallic and the appearance improved.
This review is about item#37847607.

Related Products