Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mushroom Push Button Switch

4.00 (1)
Switching Frequency (times /hour)
1800
Cold-Resistance Heat-Resistant Temperature (deg C)
-40-70
Mounting Hole Diameter (phi mm)
30.5(+0.5-0)
Operating Ambient Temperature (deg C)
-20-55
Relative Humidity
45-85%
Rated Insulation Voltage (V)
AC/DC600
...see all>
Product Options
ADD TO CART
Impact Resistance (m/s2) Button Color Elevation (m) Contact Arrangement Electrical Durability Protection Structure Mechanical Durability Shape Operating Force (N) Thermostability Contact Resistance (mohm) Contact Unit Insulation Resistance (Mohm) Operating Characteristics Rated Current (A) Temperature rise Vibration Resistance (m/s2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Impact Resistance (m/s2) Button Color Elevation (m) Contact Arrangement Electrical Durability Protection Structure Mechanical Durability Shape Operating Force (N) Thermostability Contact Resistance (mohm) Contact Unit Insulation Resistance (Mohm) Operating Characteristics Rated Current (A) Temperature rise Vibration Resistance (m/s2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1b - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30PD01B 37855072 11.99 SGD
Shipped after 2018-06-28
- - - 1a - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30PD10H 37855185 12.99 SGD
Shipped after 2018-07-05
- - - 1a1b - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30PD11H 37855255 14.99 SGD
Shipped after 2018-07-05
- - - 2a2b - - - - - - - - - - - - -   1pc 1 A30PD22R 37855264 21.99 SGD
Shipped after 2018-06-28
- - - 2a2b - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30PD22O 37855307 21.99 SGD
Shipped after 2018-06-28
- - - 2a2b - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30PD22Y 37855291 21.99 SGD
Shipped after 2018-06-28
- - - 1a - - - - - - - - - - - - -   1pc 1 A30PD10G 37855133 9.99 SGD
In stock
- - - 1a - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30PD10B 37855142 12.99 SGD
Shipped after 2018-07-05
- - - 1b - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30PD01H 37855115 11.99 SGD
Shipped after 2018-06-28
- - - 1a - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30PD10O 37855167 11.99 SGD
Shipped after 2018-07-05
- - - 1a - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30PD10W 37855176 11.99 SGD
Shipped after 2018-06-28
- - - 1a1b - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30PD11G 37855203 15.99 SGD
Shipped after 2018-07-05
- - - 2a2b - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30PD22W 37855316 21.99 SGD
Shipped after 2018-06-28
- - - 1b - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30PD01Y 37855081 11.99 SGD
Shipped after 2018-06-28
- - - 1a - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30PD10Y 37855151 11.99 SGD
Shipped after 2018-06-28
- - - 1a1b - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30PD11Y 37855221 14.99 SGD
Shipped after 2018-07-05
- - - 2a2b - - - - - - - - - - - - -   1pc 1 A30PD22G 37855273 21.99 SGD
Shipped after 2018-06-28
- - - 1b - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30PD01G 37855063 12.99 SGD
Shipped after 2018-07-05
- - - 1a1b - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30PD11W 37855246 14.99 SGD
Shipped after 2018-06-28
- - - 2a2b - - - - - - - - - - - - -   1pc 1 A30PD22B 37855282 21.99 SGD
Shipped after 2018-06-28
- - - 2a2b - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30PD22H 37855325 21.99 SGD
Shipped after 2018-06-28
(Malfunction) 100 / (durability) 500 Red 2000 below 1b 1 million times IP65 Bo-yukatachi 5 million times Medium mushroom (metal ring) About 11 (contact arrangement 1a1b) 40 degC 93% 96 hours 30 or less HC type (you can contact mounted.) 100 or more (500V) Momentary 10 (contact portion) 40K or less (Durable) 15   1PC 1 A30PD01R 37855054 9.99 SGD
In stock
(Malfunction) 100 / (durability) 500 Red 2000 below 1a 1 million times IP65 Bo-yukatachi 5 million times Medium mushroom (metal ring) About 11 (contact arrangement 1a1b) 40 degC 93% 96 hours 30 or less HC type (you can contact mounted.) 100 or more (500V) Momentary 10 (contact portion) 40K or less (Durable) 15   1PC 1 A30PD10R 37855124 9.99 SGD
In stock
- - - 1a1b - - - - - - - - - - - - -   1pc 1 A30PD11R 37855194 12.99 SGD
In stock
- - - 1b - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30PD01O 37855097 11.99 SGD
Shipped after 2018-06-28
- - - 1b - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30PD01W 37855106 11.99 SGD
Shipped after 2018-06-28
- - - 1a1b - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30PD11B 37855212 15.99 SGD
Shipped after 2018-06-28
- - - 1a1b - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30PD11O 37855237 14.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Work table self made
4
From Japan
On 2017-08-29 22:11:13
Even though it was cheap, there was no problem with operation. I can not help it because it is a type that holds iron plate and fixes it, but I am glad that it can be fixed even with wood screws.
This review is about item#37855054.

Related Products