Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

30 phi Selector Switches

Switching Frequency (times /hour)
1800
Cold-Resistance Heat-Resistant Temperature (deg C)
-40-70
Mounting Hole Diameter (phi mm)
30.5(+0.5-0)
Operating Ambient Temperature (deg C)
-20-55
Relative Humidity
45-85%
Number of Notches
2
Notch Angle (Degree)
90
Rated Insulation Voltage (V)
AC/DC600
...see all>
Product Options
ADD TO CART
Vibration Resistance (m/s2) Impact Resistance (m/s2) Protection Structure Elevation (m) Shape Electrical Durability Contact Arrangement Operating Force (N/m) Mechanical Durability Thermostability Colors (Grip Part) Contact Resistance (mohm) Contact Unit Insulation Resistance (Mohm) Temperature rise Rated Current (A) Opreration Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Vibration Resistance (m/s2) Impact Resistance (m/s2) Protection Structure Elevation (m) Shape Electrical Durability Contact Arrangement Operating Force (N/m) Mechanical Durability Thermostability Colors (Grip Part) Contact Resistance (mohm) Contact Unit Insulation Resistance (Mohm) Temperature rise Rated Current (A) Opreration Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 1a - - - - - - - - - -   1pc 1 A30SN210B 37855361 10.99 SGD
In stock
- - - - - - 1a1b - - - - - - - - - -   1pc 1 A30SN211B 37855377 13.99 SGD
In stock
(Durable) 15 (Malfunction) 100 / (durability) 500 IP65 Bo-yukatachi 2000 below Knob type (metal ring) 1 million times 2a About 0.16 (contact arrangement 1a1b) 1 million times 40 degC 93% 96 hours Black 30 or less HC type (you can contact mounted.) 100 or more (500V) 40K or less 10 (contact portion) Manual return   1PC 1 A30SN220B 37855386 13.99 SGD
In stock
- - - - - - 1a - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30SN2R10B 37855395 12.99 SGD
Shipped after 2018-07-02
- - - - - - 1a1b - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30SN2R11B 37855404 15.99 SGD
Shipped after 2018-06-27
- - - - - - 2a - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30SN2R20B 37855413 16.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products