Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

30 phi Selector Switches

5.00 (1)
Switching Frequency (times /hour)
1800
Cold-Resistance Heat-Resistant Temperature (deg C)
-40-70
Mounting Hole Diameter (phi mm)
30.5(+0.5-0)
Operating Ambient Temperature (deg C)
-20-55
Relative Humidity
45-85%
Number of Notches
3
Notch Angle (Degree)
45
Rated Insulation Voltage (V)
AC/DC600
...see all>
Product Options
ADD TO CART
Contact Unit Insulation Resistance (Mohm) Temperature rise Rated Current (A) Opreration Method Vibration Resistance (m/s2) Impact Resistance (m/s2) Contact Arrangement Elevation (m) Protection Structure Color Electrical Durability Shape Mechanical Durability Thermostability Contact Resistance (mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Unit Insulation Resistance (Mohm) Temperature rise Rated Current (A) Opreration Method Vibration Resistance (m/s2) Impact Resistance (m/s2) Contact Arrangement Elevation (m) Protection Structure Color Electrical Durability Shape Mechanical Durability Thermostability Contact Resistance (mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 1a1b - - - - - - - -   1pc 1 A30SN3LR1010B 37855526 13.99 SGD
In stock
- - - - - - - 2a2b - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30SN3LR1111B 37855535 24.99 SGD
Shipped after 2018-05-15
- - - - - - - 4a - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30SN3LR22B 37855544 24.99 SGD
Shipped after 2018-05-15
HC type (you can contact mounted.) 100 or more (500V) 40K or less 10 (contact portion) Manual return (Durable) 15 (Malfunction) 100 / (durability) 500 2a 2000 below IP65 Bo-yukatachi (Knob) Black 1 million times Knob type (metal ring) 1 million times 40 degC 93% 96 hours 30 or less   1PC 1 A30SN311B 37855422 13.99 SGD
In stock
HC type (you can contact mounted.) 100 or more (500V) 40K or less 10 (contact portion) Manual return (Durable) 15 (Malfunction) 100 / (durability) 500 2a2a 2000 below IP65 Bo-yukatachi (Knob) Black 1 million times Knob type (metal ring) 1 million times 40 degC 93% 96 hours 30 or less   1PC 1 A30SN322B 37855447 21.99 SGD
In stock
- - - - - - - 2a2b - - - - - - - -   1pc 1 A30SN31111B 37855431 21.99 SGD
In stock
- - - - - - - 2a - - - - - - - -   1pc 1 A30SN3LR11B 37855517 13.99 SGD
In stock
- - - - - - - 2a - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30SN3R11B 37855456 14.99 SGD
Shipped after 2018-05-15
- - - - - - - 4a - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30SN3R22B 37855474 22.99 SGD
Shipped after 2018-05-08
- - - - - - - 2a - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30SN3L11B 37855483 14.99 SGD
Shipped after 2018-05-08
- - - - - - - 2a2b - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30SN3L1111B 37855492 22.99 SGD
Shipped after 2018-05-08
- - - - - - - 4a - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30SN3L22B 37855501 22.99 SGD
Shipped after 2018-05-15
- - - - - - - 2a2b - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30SN3R1111B 37855465 22.99 SGD
Shipped after 2018-05-15
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pump control panel
5
From Japan
On 2017-09-07 17:39:17
It is easy to use with a firm product for the price. it's recommended.
This review is about item#37855422.

Related Products