Buy more than* S$200* and get FREE SHIPPING

30 phi Key Switch 2 Notch

Key Number
701
Switching Frequency (times /hour)
1800
Vibration Resistance (m/s2)
(Durable) 15
Electrical Durability
1 million times
Mechanical Durability
1 million times
Contact Resistance (mohm)
30 or less
Rated Insulation Voltage (V)
AC/DC600
Protection Structure
IP65 Bo-yukatachi
...see all>
Product Options
ADD TO CART
Cold-Resistance Heat-Resistant Temperature (deg C) Mounting Hole Diameter (phi mm) Thermostability Operating Ambient Temperature (deg C) Relative Humidity Key Retractable Position Insulation Resistance (Mohm) Temperature rise Rated Current (A) Opreration Method Impact Resistance (m/s2) Elevation (m) Contact Arrangement Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cold-Resistance Heat-Resistant Temperature (deg C) Mounting Hole Diameter (phi mm) Thermostability Operating Ambient Temperature (deg C) Relative Humidity Key Retractable Position Insulation Resistance (Mohm) Temperature rise Rated Current (A) Opreration Method Impact Resistance (m/s2) Elevation (m) Contact Arrangement Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-40 To 70 30.5 (+ 0.5 to 0) 40 degree C 93% 96 hours -20 To 55 45-85% Missing left More than 100 (500V) 40K below 10 (contact area) 2 notches Manual return (Malfunction) 100 / (durability) 500 2000 following 1a With key (metal ring)   1PC 1 A30SK210C:701 37855736 18.99 SGD
In stock
-40 to 70 30.5(+0.5 to 0) 96 hours 40 deg C 93% -20 to 55 45 to 85% Missing right More than 100 (500V) 40K or less 10 (contact section) 2 notch manual return Malfunction: 100, Durability: 500 2000 or less 1a1b - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A30SK211E:701 37855772 22.99 SGD
Shipped after 2018-01-23
-40 to 70 30.5(+0.5 to 0) 96 hours 40 deg C 93% -20 to 55 45 to 85% Missing right More than 100 (500V) 40K or less 10 (contact section) 2 notch manual return Malfunction: 100, Durability: 500 2000 or less 1a - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A30SK210E:701 37855763 18.99 SGD
Shipped after 2018-01-23
-40 to 70 30.5(+0.5 to 0) 96 hours 40 deg C 93% -20 to 55 45 to 85% Missing left More than 100 (500V) 40K or less 10 (contact section) 2 notch manual return Malfunction: 100, Durability: 500 2000 or less 2a -   1PC 1 A30SK220C:701 37855754 22.99 SGD
In stock
-40 to 70 30.5(+0.5 to 0) 96 hours 40 deg C 93% -20 to 55 45 to 85% Missing right More than 100 (500V) 40K or less 10 (contact section) 2 notch manual return Malfunction: 100, Durability: 500 2000 or less 2a - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A30SK220E:701 37855781 22.99 SGD
Shipped after 2018-01-23
-40 - 70 30.5(+0.5 - 0) 96 hours 40deg C 93% -20 - 55 45 - 85% Missing left 100 or more (500V) 40K or less 10 (contact section) 2 notch manual reset (Malfunction) 100 / (durable) 500 2000 following 1a1b With key (metal ring)   1PC 1 A30SK211C:701 37855745 22.99 SGD
In stock
ADD TO CART

Related Products