Buy more than* S$200* and get FREE SHIPPING

Sole Resistant Safety Shoes AZ-51625

1.00 (1)
Material (toe core)
Made of steel
Foot Width
3E
Standard Weight (g/1 leg)
About 440 (L size)
Material (Sole)
Synthetic rubber
Material (Skin)
Synthetic leather + nylon mesh
Size (cm)
L(26.0cm - 26.5cm)
Color
Black
Material
(Injury resistence plates) stainless steel
Type
Sneaker
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 AZ-51625 37861284 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Light work inside factory
1
From Japan
On 2012-06-28 09:36:06
I liked slip-on type, I wore variously, but this product is too durable. The mouth of the mouth, white mesh rubber part soon hesitate to wear off ... It is a place where it takes a lot of burden due to taking off and wearing and leg movements It is totally bad! It is!
This review is about item#37861284.

Related Products