Buy more than* S$200* and get FREE SHIPPING

Access fitting (brazing)

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Pipe Size
1/4
Overall Length (mm)
80
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pack(6pc) 1 40418 37862946 48.99 SGD
Shipped after 2018-06-07
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Repair of refrigerator
4
From Japan
On 2018-03-26 16:23:54
Mushrooms are packed separately, so carelessly when you braze the burner Even if there is something to hit, there is nothing to burn mushrooms. While it is simple, insect biting is included and it is convenient.
This review is about item#37862946.