Buy more than* S$200* and get FREE SHIPPING

New Light Bore

4.31 (13)
Overall Length (cm)
26
Color
Blue black
...see all
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 8 L 1Pair 1 - 37865107 8.87 SGD
In stock
21.5 7.5 M 1Pair 1 - 37865091 8.87 SGD
In stock
24.5 8 LL 1Pair 1 - 37865116 7.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 5
3 star 2
2 star 0
1 star 0
Review Rating: 4.31
13 Customer Reviews
The reviews are automatic translation.
General work
5
From Japan
On 2017-06-07 19:50:55
For work up to 0 degree outside temperature, it is easy for about one hour. It is inexpensive.
This review is about item#37865107.
Ship retracting work
3
From Japan
On 2017-02-28 10:20:12
It is slightly thin in the same price range. Durability is from trying to use.
This review is about item#37865107.
Having baggage
3
From Japan
On 2017-02-03 20:44:50
Use it on a cold day in winter. When grabbing a heavy object for several times, the inside felt fabric is scraped. I am dissatisfied with durability. However, it is warm.
This review is about item#37865091.
To car wash etc ....
5
From Japan
On 2016-01-31 18:04:12
I used it in a car wash on a cold day but it feels warm and good
This review is about item#37865116.
Used in the freezer to cool the cold accumulating agent for freezing and storage
4
From Japan
On 2015-10-07 19:52:47
It is M size hand size but it feels pretty big just right with inner glove It is a shame that there is no handling of a smaller size than this, it is also a grip force and it does not penetrate even if frost arrives or get wet Good price and performance It is nice if the balance of the same function with the function of the higher cold weather is better It is even better If you only want this, the shipping fee and cash on delivery commission of the monotail will be appreciated if there is a choice of other shipping methods for a considerable burden But!
This review is about item#37865091.
Civil engineering work
5
From Japan
On 2015-03-23 21:28:18
This winter gloves are indispensable, as hands get wet often in winter. It's very warm because the lining is bore.
This review is about item#37865091.
Snow shaving
4
From Japan
On 2015-02-03 08:39:18
It's quite nice to get wet
This review is about item#37865091.
Snow shaving
4
From Japan
On 2014-12-25 17:34:00
To stay on the gloves and to snow. Last year I used it for the winter. There is no smell, it is light feeling.
This review is about item#37865091.
Cold weather
4
From Japan
On 2014-12-16 19:51:37
Because the hand is big, it is exactly LL. I used it when I was snowing but it is rather warm.
This review is about item#37865116.
Tire transportation
5
From Japan
On 2014-02-13 14:26:39
I use it warmly.
This review is about item#37865107.

Related Products