Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Soft Pile Mitt

5.00 (3)
Overall Length (cm)
30
Color
Gray
Material
Cotton, acrylic, Polyvinyl chloride
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 8 M 1Pair 1 - 37865055 17.99 SGD
In stock
24.5 8 L 1Pair 1 - 37865064 -
Discontinued
[x]
26 9 LL 1Pair 1 - 37865073 19.99 SGD
In stock
27 9 LLL 1Pair 1 - 37865082 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Winter garden work (hobby)
5
From Japan
On 2014-03-12 14:38:41
I just confirmed it to the hand, so I do not know the durability performance yet, but I understood that it was warm.
This review is about item#37865073.
Work in freezer
5
From Japan
On 2013-04-24 12:17:07
We purchased the following products at the same time and compared. The price is a unit price of tax at the time of purchase. Recommendation as a general review is the following number order. 1, Mie Chemistry Industry New Light Bore Blue Black LL \ 386 2, Mie Chemie Industry Soft Pile Mitt L \ 1082 3, Showa No 452 Fleece Grip L \ 365 4, Mie Chemie Industry Hyper Suberan L \ 357 For work in the freezer, Rather, 1 and 2 rubber products have higher cold weather. It is 2 that is superior in terms of performance, but when you are using it you will get wet with sweat and cold weather will drop, so I feel you need to prepare some and use it on a daily basis. Although point 1 is inferior to cold weather, although it is inferior in cold weather, it is almost the same even if you purchase three 1 in cost, so I think that it is the ideal to use it while drying and using it as it rotates. I feel that rubber is more likely to peel from 4 than 3.
This review is about item#37865064.
Snow removal work, snow rush etc.
5
From Japan
On 2013-03-11 17:52:23
I bought it at the home center for snow removal work in winter, and purchased it with that repeat. I used Darobe until now, but purchased this product for trial. This product feels easy to grasp even small irregularities of anti-slip small. (Snow dump, ladder, etc.) Compared with the die lobe, the fingers are also thin, so the fit feeling is also good, the feeling of the cold weather of the inner groove is also felt enough. Although it is easy to put hand sweat, because prices are cheap, we purchase multiple rotations and use it. I felt that the use cost and price are very high cost performance.
This review is about item#37865064.

Related Products