Buy more than* S$200* and get FREE SHIPPING

Independent Switches Power Strip, 4 Outlet

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Width W x Height H x Depth D) (mm)
90x335x45
Lot
4
Rated Current (A)
15
Rated Voltage (V)
125
Rated Power (W)
1500 or less
Switch
Lighting ceremony independent switch
...see all
Product Options
ADD TO CART
Cord Length (m) Weight (g) Plug Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cord Length (m) Weight (g) Plug Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 350 L-type plug (with an insulation cover) 1PC 1 HS-T1111W 37866446 -
Discontinued
[x]
1 280 L-type plug (with insulation cover) 1PC 1 HS-T1110W 48795442 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for centralized energy saving measures for home appliances
4
From Japan
On 2014-01-12 12:56:03
It was saved by being able to purchase at this price with a single switch with the product of this hand.
This review is about item#37866446.
Used in the office
4
From Japan
On 2013-06-13 10:44:59
* Good point Feeling of on / off of independent switch is firm Feeling It has two holes for hook on the back, it can be used on wall hanging It is solidly made entirely * Where you want improvement Improvement of each outlet If there is a little more width of the mobile phone charger can be connected side by side. It is a part to be plugged into a wall outlet, but it was still good if it was mobile type.
This review is about item#48795442.