Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Independent Switches Power Strip, 6 Outlet

4.00 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Plug Shape
L-type plug (with an insulation cover)
Dimensions (Width W x Height H x Depth D) (mm)
90x395x45
Lot
6
Rated Current (A)
15
Cord Length (m)
2
Rated Voltage (V)
125
Rated Power (W)
1500 or less
Switch
Lighting ceremony independent switch
Weight (g)
420
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-T1115W 37866455 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Office computer related
5
From Japan
On 2014-06-19 19:42:10
The price may also be used optimally
This review is about item#37866455.
Office
4
From Japan
On 2014-06-03 16:00:16
It is just right for a large AC adapter as the outlet of one outlet is far away. Nowadays, there are many large adapters, so it is better if the outlets of the outlets are all away. Is not it possible to sell if makers sell products that are all separated from their mouths? I have other innovative ideas in my head so I may take a utility model.
This review is about item#37866455.
Power management of PC and related products
3
From Japan
On 2014-02-19 08:18:40
There is nothing wrong. I was used to only one place, but thought that it was a little broader. I will purchase it again if necessary.
This review is about item#37866455.
For electric tools
5
From Japan
On 2013-12-13 14:46:00
It will also save electricity by independent switch so that it does not become the octopus wiring.
This review is about item#48795467.
Organization around home appliances
3
From Japan
On 2012-03-19 12:44:02
Compared to other companies' products, the insertion port seems to be somewhat hard, but there is no problem in use.
This review is about item#37866455.