Buy more than* S$200* and get FREE SHIPPING

Tool Case

4.00 (1)
Inside Dimension (Length x Width x Height) (mm)
70x385x245
Material (surface)
PVC
Material (frame)
Aluminum
Outside Dimension (Height x Width x Depth) (mm)
95x405x280
Weight (g)
1500
Specification
Security firm with key lock moving time also: easy, with belt Useful for organizing box w/divider plate
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TC-10 37866464 51.14 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Storage case for transceiver
4
From Japan
On 2013-04-21 10:51:55
Seven "transceivers" of long antennas are stored. I put it in "belt stopper type soft case", lay it sideways, and store seven in a row side by side. Since the long antenna passed over the "partition board", we placed two partition boards on the left of the "transceiver", during which 8 "Mike code" was put in place, and "spare battery" was neatly placed on the left side . This is the interior dimension notation was accurate. It is inexpensive compared to similar products of other companies, it is satisfactory that the workmanship is also good, but I did not use the shoulder belt, so this was useless. I feel that most people do not use it even in the city. The disadvantage is that the main photograph of this product's k "catalog" is posted in "Tenchi Tamaki", and initially it feels unusable. If you look calmly, you can judge whether it is true or false, but if you compare from many sources, the first impression will be "not easy to use". I think that it would be better for you to err in the heaven and earth earlier.
This review is about item#37866464.

Related Products