Buy more than* S$200* and get FREE SHIPPING

Tool Case

3.00 (4)
Inside Dimension (Length x Width x Height) (mm)
120x440x310
Material (surface)
PVC
Material (frame)
Aluminum
Outside Dimension (Height x Width x Depth) (mm)
150x460x340
Weight (g)
2150
Specification
Security firm with key lock moving time also: easy, with belt Useful for organizing box w/divider plate
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TC-15 37866473 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Measuring device storage case.
5
From Japan
On 2015-10-15 11:15:20
I was looking for an inner-size case suitable for the size of the storage item. It is the size you want. I'd like the sponge for cushioning material that can be arranged for each case be sold separately.
This review is about item#37866473.
Work at painting exhibition venue. Carry tools, stationery, documents etc together.
5
From Japan
On 2015-03-16 21:55:23
Satisfied because it was light and strong. I think that it can be useful for applications that do not have good ones.
This review is about item#37866473.
Tool holder
1
From Japan
On 2013-08-27 14:49:44
The price was cheap, but the part of the fastener quickly broke. The inside cushion is also peeled off
This review is about item#37866473.
PC case
1
From Japan
On 2013-07-24 22:30:44
I bought it to put the cable of PC and PLC, but is it bad adhesion? Is it a bad assembly? I do not know, but there was a crack in the corner and a piece of aluminum plate that could see the inside. There is only cheap and it can not be helped?
This review is about item#37866473.

Related Products