Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

A4 4-Stage Lettercase

4.30 (10)
Deep Drawer Inner Dimensions (Width W x Depth D x Height H)(mm)
242x313x70
Shallow Drawer Inner Dimensions (Width W x Depth D x Height H)(mm)
242x313x36
Material (drawer)
PS (polystyrene)
Body Dimensions (Width x Depth x Height) (mm)
282x344x260
Material (Body)
PP (polypropylene)
Color
Black
Weight (kg)
About 1.7
Type
4 layers (shallow 3 1 + depth)
Accessories
Title seal
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A4E-04B 37866543 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
On the desk
4
From Japan
On 2018-03-09 19:54:47
Even if you put the document on, it is firm.
This review is about item#37866543.
Organization of working documents
3
From Japan
On 2018-01-10 10:29:10
Initially it was usable without problems, but as the side board bulged outward slightly as I was using it, the tray started to fall slightly from the rail at the back side. As the back side dropped, the upper and lower trays interfereed, so that it could not be withdrawn and the two stages moved together.
Storage of various printing paper
5
From Japan
On 2017-08-02 13:55:23
The price is cheap, but it is a good product of careful making. It is recommended.
This review is about item#37866543.
Documents, storage of stationery
5
From Japan
On 2017-03-20 14:58:04
It is more beautiful than I thought firmly. It is easy to use.
This review is about item#37866543.
To arrange the paper next to the desk ...
5
From Japan
On 2016-10-27 15:16:56
Making is solid, withdrawing is also smooth. It is also good to have A4 sized things in there and have a little room around. Next time I order my letter case I would like to order the same thing.
This review is about item#37866543.
Document arrangement and printer stand (2 letter cases in parallel)
3
From Japan
On 2016-10-19 17:04:17
It may be reasonable. I feel a little crappy. But I have fulfilled the function I expected.
This review is about item#37866543.
Pdf drawing management
3
From Japan
On 2015-12-25 17:54:01
I want to use it repeatedly, because it will be misaligned, I want four pilot holes to prevent slippage.
This review is about item#37866543.
Storage of documents, fixtures
5
From Japan
On 2015-07-17 15:19:35
I am satisfied with the price with firm making.
This review is about item#37866543.
Division classification of daily quotation
5
From Japan
On 2015-07-15 16:35:28
The 3 cm case in the upper 3 rows and the 1 step in the bottom row 8 cm in the lower row are larger, the other 3 rows in the upper section are sorted out by the division sorting and it is saved.
This review is about item#37866543.
Organizing documents
5
From Japan
On 2013-08-08 16:45:43
For the price it is solidly made and can be used without problems. It is safe because it is a leading manufacturer.
This review is about item#37866543.

Related Products