Buy more than* S$200* and get FREE SHIPPING

A4 5-Stage Lettercase

5.00 (6)
Shallow Drawer Inner Dimensions (Width W x Depth D x Height H)(mm)
242x313x36
Material (drawer)
PS (polystyrene)
Body Dimensions (Width x Depth x Height) (mm)
282x344x260
Material (Body)
PP (polypropylene)
Color
Black
Weight (kg)
About 1.7
Type
5 layers (5 shallow)
Accessories
Title seal
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A4E-05B 37866552 36.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Organization of electronic components
5
From Japan
On 2017-07-17 18:30:42
Parts such as resistors, capacitors, transistors, ICs and foundation are put separately for each part. I am useful.
This review is about item#37866552.
Storage of documents
5
From Japan
On 2017-03-20 15:00:48
It is neat and easy to use. I use it by arranging two or more but it can be cleaned up neatly.
This review is about item#37866552.
Document classification
5
From Japan
On 2016-01-12 16:04:31
The body is definite and lightly withdrawal opening and closing is the best in Smooth
This review is about item#37866552.
A4 size paper · envelope · stationery storage
5
From Japan
On 2015-09-30 13:24:20
Sleek and drawer are smooth and easy to use
This review is about item#37866552.
Used as embroidery thread case
5
From Japan
On 2013-11-18 14:03:28
I used a large case for organizing French embroidery, but purchased multiple pieces for downsizing. Again quality is certain as it is made by a famous manufacturer. The area was reduced to 1/5 by replacing the letter case and it was refreshing. Because it has 5 stages, it is most suitable for document and office supplies management.
This review is about item#37866552.
Organizing drawings
5
From Japan
On 2013-10-05 11:31:01
Since it is light in and out and the drawer is transparent, it is familiar with Sue to the workplace for easy viewing.
This review is about item#37866552.

Related Products