Buy more than* S$200* and get FREE SHIPPING

PP Beaker With Handle

4.35 (43)
Material
PP
...see all
Product Options
ADD TO CART
Capacity (mL) Mouth Outer Diameter (Including Spout)(mm) Grip Heat-Resistant Temperature (deg C) Nozzle Diameter (phi mm) Cylinder Diameter x Height (phi mm x mm) Scale 1 Scale (mL) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (mL) Mouth Outer Diameter (Including Spout)(mm) Grip Heat-Resistant Temperature (deg C) Nozzle Diameter (phi mm) Cylinder Diameter x Height (phi mm x mm) Scale 1 Scale (mL) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5000 225 Yes 121 About 200 around 160 x 260 Yes (one side) 100 270 1pc 1 M5000ML 11760708 17.50 SGD
In stock
3000 190 Yes 121 about 165 around 135 x 218 Yes (one side) 50 190 1pc 1 M3000ML 11760692 10.42 SGD
In stock
500 111 Available - about 99 94x113 Available 50 50 1PC 1 M500ML 37959083 2.87 SGD
In stock
1000 120 Available - about 123 103x144 Available 50 70 1PC 1 M1000ML 37959092 4.24 SGD
In stock
2000 150 Available - Approx. 130 116x200 Available 100 140 1PC 1 M2000ML 37959101 6.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 27
4 star 7
3 star 7
2 star 1
1 star 1
Review Rating: 4.35
43 Customer Reviews
The reviews are automatic translation.
maintenance
3
From Japan
On 2017-03-17 00:22:53
Purchase in order to put the gasoline and the like. Or chemical resistance is how much there is, you take a look at the situation.
This review is about item#11760708.
Factory machinery oils maintenance, Def mission oil exchange, etc.
5
From Japan
On 2017-03-07 18:03:55
Since 3L is stuff was good, 5L also purchase. Is the firm strength also lifted with one hand and put inexpensive but full. It roundness a little shake, but it was good thing with no practical problem. Good condition in perfect Matryoshka in 3L even when you put away.
This review is about item#11760708.
Dilution of the water-soluble cutting oil
5
From Japan
On 2017-02-24 00:19:29
It is a repeat, but is not the problem in use. COSPA to excellent.
This review is about item#37959092.
You can use a variety of applications
5
From Japan
On 2017-01-05 20:08:43
Primarily, it uses them in miso soup making lunch of company. Easy to use, durable. Memory is hard to see when you come right down to it. I wrote in black magic.
This review is about item#37959092.
Using the scale of the amount of oil
5
From Japan
On 2016-12-26 19:39:48
The amount of oil the scale of Toka mixed fuel is using the metering of oil, such as a mainly used motorcycle
This review is about item#37959083.
Front fork oil mixture, LLC exchange, etc.
5
From Japan
On 2016-12-11 16:55:30
I tried to have in one hand and put water 3L to try, but firmly without deforming. In a size not seen is in the neighborhood of the shop, and inexpensively.
This review is about item#11760692.
When working
3
From Japan
On 2016-12-09 17:11:37
It was unfortunately difficult to have a small little handle is good in general.
This review is about item#37959101.
For drug dilution of pest control
5
From Japan
On 2016-11-21 09:02:05
In just with container of size and design, it is easy to handle.
This review is about item#11760692.
Oil exchange Weighing
4
From Japan
On 2016-08-14 22:40:36
This product was saved in a special container that is not sold is near. Cheap and it was tough.
This review is about item#11760708.
Used in preparation of chemicals
4
From Japan
On 2016-06-14 17:13:38
Cheap and we survived.
This review is about item#37959101.

Related Products