Buy more than* S$200* and get FREE SHIPPING

Poly Measuring Cylinder

4.30 (50)
Scale
Available
Material
PP
...see all>
Product Options
ADD TO CART
Capacity (mL) Allowable Error Bottom Diameter (mm) Cylinder Diameter x Height (phi mm x mm) 1 Scale (mL) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (mL) Allowable Error Bottom Diameter (mm) Cylinder Diameter x Height (phi mm x mm) 1 Scale (mL) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 - 74 34*224 1 40 1PC 1 M100ML 37959117 4.99 SGD
In stock
250 +-1mm 83 44*302 5 90 1PC 1 M250ML 37959126 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 29
4 star 11
3 star 7
2 star 2
1 star 1
Review Rating: 4.30
50 Customer Reviews
The reviews are automatic translation.
Used for oil change of front fork
5
From Japan
On 2018-04-12 18:54:45
As for the oil change of the motorcycle front fork, there is a fine designation like m613 ml, This measuring cup can not measure this several ml. Because it is greatly related to the ride, a measuring cylinder is necessary! Monotaro was cheap and good!
This review is about item#37959126.
For oil weighing, injection of motorcycle front fork
5
From Japan
On 2018-04-11 16:42:29
Used in motorcycle maintenance. It is very inexpensive, easy to pour, and has very little liquid dripping. Every 50 ml it is easy to read the scale on which the numbers are written. I bought it at the same time as oil etc, so I do not mind shipping costs. I can also use it for weighing other oils, so I did a good shopping.
This review is about item#37959126.
To the maintenance of the motorcycle
5
From Japan
On 2018-02-26 20:59:18
It is used for bike fork oil change. Because it is easy to fall down lightly, the container is being used with caution. I am satisfied because I can buy it cheaply.
This review is about item#37959117.
When preparing glazes for ceramics
3
From Japan
On 2018-02-25 22:05:08
Because transparency is not so high as I thought, it is a bit hard to use.
This review is about item#37959117.
For fork oil change
5
From Japan
On 2017-11-04 12:23:20
Since there is oil change at the front fork O / H of the motorcycle I bought it carefully. The accuracy is inferior to that of glass, but if it is about fork oil There is no problem with this product at all. (Oil surface adjustment is done after this)
This review is about item#37959126.
Front fork oil change
3
From Japan
On 2017-10-31 20:40:13
Especially it can be used without problems. A large motorcycle enters 500 cc or more of oil, but since it also has a small size, I made it this size. There is no problem if 500CC enters twice. It is recommended.
This review is about item#37959126.
Motorcycle maintenance work
3
From Japan
On 2017-10-10 14:51:12
Purchased for normal work. It can be used normally and there is no problem.
This review is about item#37959126.
Measurement of liquid
4
From Japan
On 2017-06-28 13:19:58
The price is also cheap, light, easy to crack, durable and very easy to use.
This review is about item#37959126.
I used it to weigh the bike's fork oil.
5
From Japan
On 2017-05-21 17:30:48
I can use it without any problems. I also wanted to purchase again if I had the opportunity to read the display easily. Border and corner burrs are worrisome, but the appearance is not an important item, so if you think of the price it is more than affordable.
This review is about item#37959117.
Fork oil weighing
3
From Japan
On 2017-05-18 15:24:03
Since it is adjusted on the oil level, we do not have to weigh strictly, so it's enough. Best if there is a lid.
This review is about item#37959126.

Related Products